Brizo Multichoice® 1/2 in. PEX Crimp Pressure Balancing Valve

DR60000PXWS

Manufacturer Part #: R60000-PXWS

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MultiChoice® Universal valve body only. Cartridge ships with trim.
  • 1/2" PEX crimp connections and 1/2" universal outlets with male threads
  • Back-to-back capability
  • WS = with stops
  • Extension kit available. See trim model for details.

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Multichoice®
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connection 4
PEX Crimp
End Connections
PEX Crimp
Side Spray
No
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday