0 items

Brizo Quiessence® Non-Diverter Tub Spout

DRP54873

Color Finish

Starting at $97.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5 1/2" long
  • Coordinates with Quiessence Collection
  • Non-diverter tub spout

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Quiessence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/2 in
Material
Metal
NSF Certified
No
Type
Tub and Shower
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday