1-7/16 in. Drawer Pull in Brilliance Brushed Nickel
Odin® 1-7/16 in. Drawer Pull in Brilliance Brushed Nickel
Frequently Purchased Together
Product Details
- All metal construction
- Finishes match full Odin™ suite
- Mounting hardware (8-32 UNC screw) included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-7/16 in
- Diameter - Base:
- 1-3/32 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-9/100 in
- Length:
- 4-7/8 in
- Material:
- Brass
- Maximum Height:
- 1-9/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.25 lb