1 Robe Hook in Brushed Nickel
Odin 1 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Odin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- Diameter:
- 1-5/8 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 1-3/4 in
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.33 lb
- Width:
- 1-5/8 in