Brizo Odin™ 1 Robe Hook in Matte Black

D693575BL

Manufacturer Part #: 693575-BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Odin™
Depth
2-13/100 in
Diameter
1-5/8 in
Handle Material
Brass
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
1-3/4 in
Number of Hooks
1
Projection
2-1/8 in
Side Spray
No
Type
Accessory
Weight
0.33
Width
1-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday