Brizo
Odin 11-3/4 in. 60W 1-Light Candelabra E-12 Base Vanity Light in Brushed Nickel
Part #D697075BN | Item #4435924 | Manufacturer Part #697075-BN
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Odin
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 4-1/2 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Satin Etched
Height: 11-3/4 in
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up/Down Lighting
Material: Zinc
Maximum Height: 11-3/4 in
Number Of Lights: 1
Product Type: Accessory
Side Spray: No
Smart Home Enabled: No
UL Listed: Yes
Watts: 60
Weight: 4.15
Width: 4-5/8 in