16 in. Shower Arm and Flange in Brilliance® Polished Nickel
Odin™ 16 in. Shower Arm and Flange in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Odin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 15-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 2-1/2 in