Odin 18 in. Towel Bar in Matte Black

Part #D691875BL  |  Item #4435983  |  Manufacturer Part #691875-BL

$ 136.08 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Odin

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-22/25 in

Handle Material: Brass

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Maximum Height: 2 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.62

Width: 3-7/8 in