Brizo
Odin 18 in. Towel Bar in Polished Chrome
Part #D691875PC | Item #4436153 | Manufacturer Part #691875-PC
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Odin
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 3-22/25 in
Handle Material: Brass
Height: 2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Maximum Height: 2 in
Mount Type: Wall
Number of Bars: 1
Side Spray: No
Smart Home Enabled: No
Weight: 1.62