3-Function Diverter Trim Only with Single Lever Handle in Matte Black
This product has been replaced by
Manufacturer Part #T60875-BLLHP
Jason Wu 3-Function Diverter Trim Only with Single Lever Handle in Matte Black
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cartridge ships with trim
- 2 Individual positions, 1 shared position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/25 in
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 4-3/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb