Brizo Odin® 3-Function Diverter Trim Only with Single Lever Handle in Polished Chrome

DT60875PC

Manufacturer Part #: T60875-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Diverter trim
  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • MUST ORDER ROUGH SEPARATELY

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Odin®
Depth
3-11/25 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Brass
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Height
4-3/4 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
3.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday