6-Function Diverter Valve Trim with Single Lever Handle in Brilliance Brushed Nickel

This product has been replaced by

Brizo Brushed Nickel Multi Function Bathtub & Shower Faucet (Trim Only)
Brizo Diverter Valve Trim in Brushed Nickel (Handle Sold Separately)
Manufacturer Part #T60975-BNLHP
You last purchased this on
 
Brizo

Odin 6-Function Diverter Valve Trim with Single Lever Handle in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Brushed Nickel Multi Function Bathtub & Shower Faucet (Trim Only)
Brizo Diverter Valve Trim in Brushed Nickel (Handle Sold Separately)
Manufacturer Part #T60975-BNLHP
Brizo

Odin 6-Function Diverter Valve Trim with Single Lever Handle in Brilliance Brushed Nickel

  • Fast #
  • Part #DT60975BN
  • Item #4435975
  • Manufacturer Part #T60975-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 individual positions, 3 shared positions
  • 1/2" universal inlets/outlets
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY
  • Cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-33/50 in
Handle Type:
Lever
Height:
3-17/50 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
3-17/50 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
2.331 lb
Width:
4-1/2 in