Brizo Odin® 6-Function Diverter Valve Trim with Single Lever Handle in Matte Black

DT60975BL

Manufacturer Part #: T60975-BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3 Individual positions, 3 shared position
  • Cartridge ships with trim

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Odin®
Depth
4-33/50 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Zinc
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Height
3-17/50 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
2.338
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday