Brizo Odin® 6-Function Diverter Valve Trim with Single Lever Handle in Polished Chrome

DT60975PC

Manufacturer Part #: T60975-PC

Color/Finish

(Pricing is for Polished Chrome)

$199.20

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" universal inlets/outlets
  • 3 individual positions, 3 shared positions
  • Cartridge ships with trim
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Odin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-33/50 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Zinc
Handle Type
Lever
Height
3-17/50 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Maximum Height
3-17/50 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
3.5
Width
4-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday