Brizo
Odin 60W 1-Light Wall Sconce in Polished Chrome
Part #D697075PC | Item #4436116 | Manufacturer Part #697075-PC
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Odin
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 4-1/2 in
Energy Star Compliant: No
Height: 11-3/4 in
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Material: Zinc
Maximum Height: 11-3/4 in
Number Of Lights: 1
Product Type: Accessory
Side Spray: No
Smart Home Enabled: No
UL Listed: Yes
Watts: 60
Weight: 4.15
Width: 4-5/8 in