Brizo Odin® Brass Thermostatic Valve Only in Matte Black

DT60075BL

Manufacturer Part #: T60075-BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • TempAssure thermostatic medium flow valve only
  • For use with MultiChoice® Universal rough valve; multiple rough models available for various connection types, with or without stops and high flow capability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Collection
Odin®
Depth
3-1/2 in
Faucet Height
7-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
8.50 gpm @ 80 psi, 32.2 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
7-1/2 in
Maximum Pressure
80 psi
Number of Handles
Two Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
Yes
Weight
4.95
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday