Brizo Odin™ Diverter Tub Spout

DRP81438

Manufacturer Part #: RP81438PC

Color/Finish

Starting at $167.66

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 7 1/2" long
  • Pull-down diverter tub spout
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-14/25 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Material
Brass
Height
3-63/100 in
Installation Type
Wall Mount
Length
8-7/16 in
Material
Brass
Maximum Height
3-63/100 in
NSF Certified
No
Side Spray
No
Spout Type
Pull Down
Type
Faucet
WaterSense Labeled
No
Weight
3.192
Width
2-5/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday