Odin Front Tank Lever in Luxe Gold

Part #D696075GL  |  Item #7717167  |  Manufacturer Part #696075-GL

$ 89.28 EACH
(Pricing is for Luxe Gold)

Color/Finish:
Luxe Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: [Commercial, Industrial, Residential]

Collection: Odin

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Depth: 1-1/4 in

Handle Material: Zinc

Handle Type: Lever

Hardware Included: Yes

Height: 3-13/100 in

Length: 10-1/4 in

Material: Zinc

Maximum Height: 3-13/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 3-1/8 in