Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
Odin® Pressure Balancing Valve Trim in Matte Black (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Handle adjusts temperature
- Red/blue temperature markings
- Single-function pressure balance cartridge
- Must order handle separately
- RP81665 extension kit extends rough installation up to 1-3/4 in
- For use with MultiChoice® universal rough
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- Maximum Height:
- 7-1/2 in
- NSF Certified:
- No
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.466 lb