Pressure Balance Shower Valve in Brilliance Brushed Nickel
This product has been replaced by
Manufacturer Part #T60P075-BNLHP
Odin Pressure Balance Shower Valve in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Odin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 4-53/100 in
- Diameter:
- 7-1/2 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Height:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 3.9 lb