Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel (Handle Sold Separately)
Odin Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Euro-motion Diamond™ Valve with InnoFlex™ waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- MagneDock® Technology - magnetic wand docking system
- Comes with standard fittings
- Overall height = 22 13/16", spout outlet to deck = 9 1/16", spout reach = 9 2/16", spout swivels 360°
- Accommodates up to 3" deck thickness
- 1-hole installation
- Two-function wand: spray and stream
- Must Order Handle Separately
- Finished, semi-flexible metal hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Odin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- Yes
- Depth:
- 11-19/50 in
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 22-81/100 in
- Spout Reach:
- 9-19/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Weight:
- 10.1 lb