Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)

  • Fast #
  • Part #D63075LFMWLHP
  • Item #9258584
  • Manufacturer Part #63075LF-MWLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two-function pull-down wand - Aerated stream and spray
  • Diamond™ valve with InnoFlex® waterways
  • MagneDock® Technology - Magnetic wand docking system
  • Includes 3/8 in. compression fittings
  • Optional escutcheon available RP71451
  • Accommodates up to 3 in. deck thickness
  • Spout rotates 360°
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Depth:
11-13/100 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Material:
Metal
Handle Type:
Less Handles
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
3 in
Maximum Height:
16-14/25 in
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Spout Type:
Arc, Swivel
Weight:
5.74 lb