Single Function Hand Shower in Luxe Gold (Shower Hose Sold Separately)
Odin® Single Function Hand Shower in Luxe Gold (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Handshower only, hose not included
- Single spray setting: H2Okinetic® rinsing spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-15/16 in
- Hose Included:
- No
- Length:
- 1-31/100 in
- Maximum Height:
- 9 in
- Pause Control:
- No
- Shape:
- Specialty
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.836 lb
- Width:
- 1-5/16 in