Single Handle Bar Faucet in Matte Black (Handle Sold Separately)

You last purchased this on
 
Brizo

Odin® Single Handle Bar Faucet in Matte Black (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Bar Faucet in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #D61065LFBLLHP
  • Item #9114808
  • Manufacturer Part #61065LF-BLLHP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass fabricated body
  • Spout rotates 360°
  • Ceramic cartridge
  • Includes staggered copper supply lines with 1/2" fittings
  • Accommodates up to 3" deck thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
5-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.71 lb