Single Handle Bar Faucet in Polished Nickel (Handle Sold Separately)
Odin® Single Handle Bar Faucet in Polished Nickel (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Solid brass fabricated body
- Spout rotates 360°
- Ceramic cartridge
- Includes staggered copper supply lines with 1/2" fittings
- Accommodates up to 3 in. deck thickness
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 8-19/50 in
- Faucet Connection:
- NPSM, OD Tube
- Faucet Connection Size:
- 1/2 in;3/8 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Side Spray:
- No
- Spout Height:
- 8-7/16 in
- Spout Reach:
- 5-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.71 lb