Odin Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #D65175LFBN  |  Item #7427385  |  Manufacturer Part #65175LF-BN

$ 498.96 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Ceramic cartridge
  • Optional red/blue temperature indicating glide ring
  • Optional red/blue temperature indicating glide ring
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Odin

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6-31/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 8-63/100 in

ISO Specifications: No

Lead Law Compliant: Yes

Maximum Height: 8-63/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-63/100 in

Spout Reach: 5-1/4 in

Spout Type: Standard

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 2.9