Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
Brizo

Odin™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65075LFBLECO
  • Item #7111320
  • Manufacturer Part #65075LF-BL-ECO
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential, Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-59/100 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
8-81/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Spout Height:
8-81/100 in
Spout Reach:
4-11/25 in
Spout Type:
Standard
WaterSense Labeled:
Yes
Weight:
3.35 lb
Width:
2-1/4 in