One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Brizo

Odin® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #DT60275BN
  • Item #4436015
  • Manufacturer Part #T60275-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Independent temperature and volume control
  • 5 3/8" round raincan showerhead featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Material:
Forged Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - High:
80
Shower Arm Reach:
16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Reach:
5-1/2 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic, Volume Control
WaterSense Labeled:
Yes
Weight:
6.585 lb
Width:
7-1/2 in