Single Lever Widespread Handle in Matte Black

You last purchased this on
 
Brizo

Odin Single Lever Widespread Handle in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin Single Lever Widespread Handle in Matte Black

  • Fast #
  • Part #DRP73140BL
  • Item #4435951
  • Manufacturer Part #RP73140BL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Odin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
4 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
4 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.5 lb