Thermostatic Mixing Valve Trim and Cartridge in Matte Black

This product has been replaced by

Brizo Matte Black Thermostatic Valve Trim (Handle Sold Separately)
Brizo Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Manufacturer Part #T66T075-BLLHP
You last purchased this on
 
Brizo

Jason Wu Thermostatic Mixing Valve Trim and Cartridge in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Matte Black Thermostatic Valve Trim (Handle Sold Separately)
Brizo Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Manufacturer Part #T66T075-BLLHP
Brizo

Jason Wu Thermostatic Mixing Valve Trim and Cartridge in Matte Black

  • Fast #
  • Part #DT66T075BL
  • Item #4436095
  • Manufacturer Part #T66T075-BL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High temperature limit stop-120F
  • Thermostatic cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-14/25 in
Faucet Height:
7-1/2 in
Faucet Type:
Tub and Shower Faucet
Flow Rate:
12 gpm
Handle Type:
Lever
Height:
7-3/4 in
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
7-3/4 in
Number of Handles:
Single Handle
Pressure - High:
80
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Weight:
4.35 lb
Width:
7-1/2 in