Brizo Odin® Thermostatic Mixing Valve Trim and Cartridge in Polished Chrome

DT66T075PC

Manufacturer Part #: T66T075-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Collection
Odin®
Depth
3-14/25 in
Faucet Height
7-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
12.00 gpm @ 80 psi, 45.4 L/min @ 550 kPa
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
7-3/4 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Weight
4.35
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday