Brizo Odin™ Toilet Tissue Holder in Black

D695075BL

Manufacturer Part #: 695075-BL

Color/Finish

(Pricing is for Matte Black)

$131.14

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Odin™
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
4 in
Handle Material
Brass
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Brass
Maximum Height
2 in
Mount Type
Wall
Pivoting
No
Side Spray
No
Type
Accessory
Weight
2.07

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday