Square Open Towel Ring in Brushed Nickel

You last purchased this on
 
Brizo

Odin Square Open Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin Square Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #D694675BN
  • Item #4436167
  • Manufacturer Part #694675-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Odin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-31/100 in
Handle Material:
Zinc
Height:
7-3/4 in
Maximum Height:
7-3/4 in
Mount Type:
Wall
Ring Type:
Open
Shape:
Square
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.53 lb