Trip Lever in Brushed Nickel

You last purchased this on
 
Brizo

Odin Trip Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin Trip Lever in Brushed Nickel

  • Fast #
  • Part #D696075BN
  • Item #4436112
  • Manufacturer Part #696075-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Odin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-13/100 in
IAPMO Listed -:
No
Installation Type:
Front Mount
Length:
10-1/4 in
Maximum Height:
3-13/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.5 lb