Trip Lever in Polished Chrome
Odin Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1170-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Odin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Front Mount
- Length:
- 10-1/4 in
- Maximum Height:
- 3-13/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb