Brizo Odin® Tub and Shower Pressure Balancing Valve with Single Lever Handle in Polished Chrome

DT60P075PC

Manufacturer Part #: T60P075-PC

Color/Finish

(Pricing is for Polished Chrome)

$249.83

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Single-function pressure balance cartridge

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Collection
Odin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-53/100 in
Diameter
7-1/2 in
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Height
7-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
Length
4-1/2 in
Material
Metal
Maximum Height
7-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Shower Arm Reach
4-1/2 in
Side Spray
No
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Weight
3.9

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday