Brizo Odin™ Tub Spout in Matte Black

DRP54873BL

Manufacturer Part #: RP54873BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-diverter tub spout
  • 5 1/2" long
  • Coordinates with Quiessence Collection

SPECIFICATIONS

ADA Compliant
No
Collection
Odin™
Depth
6-1/2 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
GSA Approved
No
Handle Material
Metal
Height
2 in
Installation Type
Wall Mount
Maximum Height
2-47/50 in
NSF Certified
No
Side Spray
No
Spout Reach
5-1/2 in
Spout Type
Non-Diverter
Type
Faucet
WaterSense Labeled
No
Weight
2.2

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday