Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
- 7 1/2" long
- Solid brass construction
- Pull-down diverter tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 8-14/25 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/16 in
- Material:
- Brass
- Maximum Height:
- 3-63/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Pull-down tub spout
- WaterSense Labeled:
- No
- Weight:
- 3.192 lb
- Width:
- 2-5/16 in