Brizo Odin™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

DT67375PC

Manufacturer Part #: T67375-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slip-on spout
  • 3-hole installation
  • Accommodates up to 2 3/4" deck thickness
  • Trim only, must order rough R62707 separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
9 in - 16 in
Collection
Odin™
Depth
11-3/50 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Filler
Faucet Valve Type
Ceramic Disc
Flow Rate
20 gpm
Handle Material
Brass
Handle Type
Lever
Height
11-1/2 in
Maximum Height
11-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9 in
Trim Only
Yes
Tub Spout Reach
9 in
Type
Faucet
WaterSense Labeled
No
Weight
8.8

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday