Two Handle Tub Filler in Brilliance® Luxe Gold (Trim Only)
Odin® Two Handle Tub Filler in Brilliance® Luxe Gold (Trim Only)
Frequently Purchased Together
Product Details
- 4-hole installation
- Accommodates up to 2 3/4" deck thickness
- Slip-on spout
- Handshower is WaterSense® labeled
- Trim only, must order rough R64707 separately
- Handshower includes double check valves for backflow prevention
- 60" - 82" stretchable, finished metal hose
- Includes single function H2Okinetic® handshower
- Must order rough separately
- Handshower max flow rate: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold
- Depth:
- 11-4/25 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- Copper
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-18/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Maximum Height:
- 11-18/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 10.508 lb