Two Handle Widespread Wall Mount Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Brizo Chrome Two Handle Wall Mount Widespread Bathroom Sink Faucet Handles Sold Separately
Brizo Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Manufacturer Part #T65875LF-PCLHP-ECO
You last purchased this on
 
Brizo

Jason Wu Two Handle Widespread Wall Mount Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Chrome Two Handle Wall Mount Widespread Bathroom Sink Faucet Handles Sold Separately
Brizo Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Manufacturer Part #T65875LF-PCLHP-ECO
Brizo

Jason Wu Two Handle Widespread Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65875LFPCECO
  • Item #7111276
  • Manufacturer Part #65875LF-PC-ECO
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-21/25 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
8-1/2 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.6 lb