Brizo

Polished Chrome Bonnet

Part #DRP54912  |  Manufacturer Part #RP54912

Faucet Part Type:

Collar
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Collar

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.3