0 items

Brizo Pop-Up Drain Assembly

DRP72413

Color Finish

Starting at $63.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 3/4" diameter push button drain
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Less overflow holes-for use with lavatory sinks less overflow drain holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday