4-1/4 in. Brass Handle Kit in Brilliance Brass

You last purchased this on
 
Brizo

Providence 4-1/4 in. Brass Handle Kit in Brilliance Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Providence 4-1/4 in. Brass Handle Kit in Brilliance Brass

  • Fast #
  • Part #DHK37HBB
  • Item #1634421
  • Manufacturer Part #HK37H-BB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All handles are ADA-compliant
  • Comes with mounting screws
  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • Model # indicates C = Cold, H = Hot (can use either for handshower)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Providence
Color Finish Category:
Brass Tones
Color Finish Name:
Brilliance Brass
Depth:
3-3/4 in
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
2-13/100 in
Length:
4-1/4 in
Material:
Brass
Maximum Height:
2-13/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.45 lb
Width:
3-1/2 in