Brizo

Providence 4-1/4 in. Brass Handle Kit in Brilliance Brushed Bronze

Part #DHK37HBZ  |  Manufacturer Part #HK37H-BZ

Color/Finish:
Brilliance Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • All handles are ADA-compliant
  • Comes with mounting screws
  • Model # indicates C = Cold, H = Hot (can use either for handshower)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Providence

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 2-13/100 in

IAPMO Listed: No

Length: 4-1/4 in

Material: Brass

Maximum Height: 2-13/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.478

Width: 3-1/2 in