4-1/4 in. Brass Handle Kit in Venetian Bronze
Providence 4-1/4 in. Brass Handle Kit in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1188-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All handles are ADA-compliant
- Comes with mounting screws
- MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
- Model # indicates C = Cold, H = Hot (can use either for handshower)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Providence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-3/4 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-13/100 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Maximum Height:
- 2-13/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.478 lb
- Width:
- 3-2/5 in