Brizo

Providence Classic™ 18 gpm 3-Hole Roman Tub Trim in Brilliance Brushed Nickel (Less Handle)

Part #D6726BNLHP  |  Manufacturer Part #6726-BNLHP

Color/Finish:
Brilliance® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 8-1/4"
  • Spout reach: 9"
  • Three-hole installation
  • Gpm: 18 at 60 psi
  • Rough and trim included
  • Less handles
  • Brushed Nickel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Providence Classic™

Color Finish: Brilliance® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 18 gpm

Handle Type: Handles Sold Separately

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Holes: 3 Hole

Spout Height: 5 in

Spout Reach: 9 in

Spout Type: Rigid

Trim Only: No

Tub Spout Reach: 9 in

WaterSense Labeled: No