0 items

Brizo Rook™ Pull-Up Diverter Tub Spout

DRP78581

Color Finish

Starting at $230.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9" long
  • Integrated pull-up diverter tub spout
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Brand Model Compatibility
Brizo T60461 Tub and Shower Faucet Trim
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rook™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/2 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Green
WaterSense, Yes
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
No Handle
Spout Reach
9-3/4 in
Spout Type
Pull Up Diverter
Type
Tub Spout
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday