0 items

Brizo Coltello™ Pump Trim Body Assembly

DRP84359

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
RP81908 Coltello Soap Dispenser
CARB OTC LEED Compliant
No
Collection
Coltello™
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday