Push Pop-Up Drain with Overflow in Brilliance Polished Nickel

Part #DRP81628PN  |  Item #7211396  |  Manufacturer Part #RP81628PN

$ 79.20 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 1/8” diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-18/25 in

Handle Material: Brass

Height: 7-3/50 in

Material: Brass

Maximum Height: 7-3/50 in

NSF Certified: No

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Side Spray: No

Smart Home Enabled: No

Strainer Diameter: 2-1/8 in

Tailpiece Length: 5-9/32 in

Tailpiece Style: Straight

Type: Faucet

Vessel Only - FEI: No

Weight: 0.95